Zoro Homepage

Privacy Pair Rosettes Satin Black

  • Mfr # 5160.190

  • Zoro # G1424471


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Length
3.622
Width
3.622
Material
Brass
Color
Satin Black
Height
1.4173
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5160.190
Zoro #
G1424471
UPC #
-
Country of Origin
China

Dimensions

Length
3.622
Width
3.622
Height
1.4173

Details

Item
Privacy Pair Rosettes Satin Black
Material
Brass
Color
Satin Black
Weight
0.9
Function
Privacy Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Privacy Pair Rosettes Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.