Zoro Homepage

Privacy Pair Rosettes Satin Brass with Brown

  • Mfr # 5149.060

  • Zoro # G1424569


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
3.4
Width
3.2
Material
Brass
Color
Satin Brass and Brown
Function
Privacy Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5149.060
Zoro #
G1424569
UPC #
-
Country of Origin
China

Dimensions

Length
3.4
Width
3.2

Details

Item
Privacy Pair Rosettes Satin Brass with B
Material
Brass
Color
Satin Brass and Brown
Function
Privacy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Privacy Pair Rosettes Satin Brass with B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.