Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Pair Rosettes Venetian Bronze

  • Mfr # 5139.112

  • Zoro # G1425153


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Length
3.622
Width
3.5433
Material
Brass
Color
Venetian Bronze
Height
1.4173
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5139.112
Zoro #
G1425153
UPC #
-
Country of Origin
China

Dimensions

Length
3.622
Width
3.5433
Height
1.4173

Details

Item
Privacy Pair Rosettes Venetian Bronze
Material
Brass
Color
Venetian Bronze
Weight
0.4
Function
Privacy Pair
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Privacy Pair Rosettes Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.