Zoro Homepage

Privacy Pair Rosettes Venetian Bronze

  • Mfr # 5155.112

  • Zoro # G1425293


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Length
24.4094
Width
6.7717
Color
Venetian Bronze
Material
Brass
Function
Privacy Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5155.112
Zoro #
G1425293
UPC #
00829846548701
Country of Origin
China

Dimensions

Length
24.4094
Width
6.7717

Details

Item
Privacy Pair Rosettes Venetian Bronze
Color
Venetian Bronze
Material
Brass
Function
Privacy Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Privacy Pair Rosettes Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.