
Privacy Pocket Door Locks Antique Brass
Mfr # 8632.050
Zoro # G1425582
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Antique Brass
Color
Antique Brass
Width
5
Weight
2.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8632.050
Zoro #
G1425582
UPC #
00884011755391
Country of Origin
China
Dimensions
Length
8.8
Width
5
Height
1.5
Details
Material
Brass
Finish
Antique Brass
Color
Antique Brass
Item
Privacy Pocket Door Locks Antique Brass
Weight
2.1
Backset
2-1/2" Backset
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Strike Type
Pocket Strike
Description
Privacy Pocket Door Locks Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.