Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Pocket Door Locks Lifetime Brass

  • Mfr # 8632.003

  • Zoro # G1425704


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Brass
Color
Lifetime Brass
Weight
2.1
Length
8.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8632.003
Zoro #
G1425704
UPC #
00884011755339
Country of Origin
China

Dimensions

Length
8.8
Width
5.2
Height
1.5

Details

Material
Brass
Finish
Brass
Color
Lifetime Brass
Item
Privacy Pocket Door Locks Lifetime Brass
Weight
2.1
Backset
2-1/2" Backset
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Strike Type
Pocket Strike

Description

Privacy Pocket Door Locks Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.