
Privacy Pocket Door Locks Lifetime Bright Nickel
Mfr # 8632.055
Zoro # G1425661
product price: $452.80
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Bright Nickel
Color
Lifetime Bright Nickel
Type
Pocket Door
Width
5.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8632.055
Zoro #
G1425661
UPC #
00884011755407
Country of Origin
China
Dimensions
Width
5.1
Height
1.4
Length
8.8
Details
Material
Brass
Finish
Bright Nickel
Color
Lifetime Bright Nickel
Item
Privacy Pocket Door Locks Lifetime Brigh
Type
Pocket Door
Weight
2.75
Backset
2-1/2" Backset
Function
Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Strike Type
Pocket Strike
Description
Privacy Pocket Door Locks Lifetime Brigh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.