Zoro Homepage

Privacy Pocket Door Locks Lifetime Satin Brass

  • Mfr # 8632.044

  • Zoro # G1425759


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Satin Brass
Color
Lifetime Satin Brass
Width
0
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8632.044
Zoro #
G1425759
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Material
Brass
Finish
Satin Brass
Color
Lifetime Satin Brass
Item
Privacy Pocket Door Locks Lifetime Satin
Function
Privacy
Backset
2-1/2" Backset
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Strike Type
Pocket Strike

Description

Privacy Pocket Door Locks Lifetime Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.