
Privacy Pocket Door Locks Lifetime Satin Nickel
Mfr # 8632.056
Zoro # G1425722
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Satin Nickel
Color
Lifetime Satin Nickel
Height
1.5
Weight
2.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8632.056
Zoro #
G1425722
UPC #
00884011755414
Country of Origin
China
Dimensions
Height
1.5
Length
8.7
Width
5.2
Details
Material
Brass
Finish
Satin Nickel
Color
Lifetime Satin Nickel
Item
Privacy Pocket Door Locks Lifetime Satin
Weight
2.2
Backset
2-1/2" Backset
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Strike Type
Pocket Strike
Description
Privacy Pocket Door Locks Lifetime Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.