
Privacy Pocket Door Locks Oil Rubbed Bronze
Mfr # 8632.102
Zoro # G1425835
product price: $452.80
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Oil Rubbed Bronze
Width
5.1
Height
1.5
Weight
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8632.102
Zoro #
G1425835
UPC #
-
Country of Origin
China
Dimensions
Width
5.1
Height
1.5
Length
8.8
Details
Material
Brass
Color
Oil Rubbed Bronze
Item
Privacy Pocket Door Locks Oil Rubbed Bro
Weight
2.5
Backset
2-1/2" Backset
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Strike Type
Pocket Strike
Description
Privacy Pocket Door Locks Oil Rubbed Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.