
Privacy Pocket Door Locks Satin Black
Mfr # 8632.190
Zoro # G1425765
product price: $452.80
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Satin Black
Color
Satin Black
Type
Pocket Door
Weight
2.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8632.190
Zoro #
G1425765
UPC #
00884011755483
Country of Origin
China
Dimensions
Width
5.2
Height
1.4
Length
8.7
Details
Material
Brass
Finish
Satin Black
Color
Satin Black
Item
Privacy Pocket Door Locks Satin Black
Type
Pocket Door
Weight
2.1
Function
Privacy
Backset
2-1/2" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Strike Type
Pocket Strike
Description
Privacy Pocket Door Locks Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.