
Privacy Pocket Door Locks Satin Brass with Brown
Mfr # 8632.060
Zoro # G1425853
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Satin Brass and Brown
Color
Satin Brass and Brown
Type
Pocket Door
Weight
2.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8632.060
Zoro #
G1425853
UPC #
-
Country of Origin
China
Dimensions
Length
8.8
Height
1.4
Width
5.2
Details
Material
Brass
Finish
Satin Brass and Brown
Color
Satin Brass and Brown
Item
Privacy Pocket Door Locks Satin Brass wi
Type
Pocket Door
Weight
2.6
Function
Privacy
Backset
2-1/2" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Strike Type
Pocket Strike
Description
Privacy Pocket Door Locks Satin Brass wi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.