
Privacy Pocket Door Locks Venetian Bronze
Mfr # 8632.112
Zoro # G1425914
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Venetian Bronze
Height
1.5
Length
8.8
Width
5.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8632.112
Zoro #
G1425914
UPC #
-
Country of Origin
China
Dimensions
Height
1.5
Length
8.8
Width
5.1
Details
Material
Brass
Color
Venetian Bronze
Item
Privacy Pocket Door Locks Venetian Bronz
Weight
2.5
Backset
2-1/2" Backset
Function
Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Strike Type
Pocket Strike
Description
Privacy Pocket Door Locks Venetian Bronz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.