Zoro Homepage

Privacy Pocket Door Locks Vintage Brass

  • Mfr # 8602.033

  • Zoro # G1425941


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Vintage Brass
Length
0
Weight
0
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8602.033
Zoro #
G1425941
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Material
Brass
Color
Vintage Brass
Item
Privacy Pocket Door Locks Vintage Brass
Weight
0
Backset
2-3/4" Backset
Function
Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Strike Type
Pocket Strike

Description

Privacy Pocket Door Locks Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.