Shop BALDWIN
See all product information
Create Account
Privacy Preconfigured 5455V Lever with 5148 Rose Vintage Brass Finish - Baldwin
- Mfr # 5455V033PRIV
- Zoro # G715501462
product price:Â
$
332.80
/ea
Free Shipping & Returns
Key Features
Finish
Vintage Brass
Series
Estate
Handle Length
5.9 in
Material
Brass
Color
Vintage Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5455V033PRIV
- Zoro #
- G715501462
- UPC #
- 723079606132
- Country of Origin
- China
Dimensions
- Handle Length
- 5.9 in
- Width
- 5.4 in
Details
- Finish
- Vintage Brass
- Series
- Estate
- Material
- Brass
- Color
- Vintage Brass
Description
When people say its lonely at the top, theyre definitely not talking about Baldwin Estate. This impressive top-of-the-line portfolio comes with plenty of company; everyone wants it. Estate includes seemingly infinite possibilities, elegant finishes and exclusive, custom styles. Estate is quality that feels custom-made, because it is.. Baldwin Privacy Preconfigured 5455V Lever with 5148 Rose Vintage Brass Finish - Baldwin Quickship Item *