Zoro Homepage
This item is Discontinued.
Baldwin Privacy Rosettes Antique Nickel R026.151.PV

Privacy Rosettes Antique Nickel (Discontinued)

  • Mfr # R026.151.PV
  • Zoro # G1426641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R026.151.PV
Zoro #
G1426641
UPC #
00884011408419
Country of Origin
China

Dimensions

Length
3.5
Width
3.5
Height
1.5

Details

Item
Privacy Rosettes Antique Nickel
Material
Brass
Color
Antique Nickel
Weight
0.5
Function
Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Privacy Rosettes Antique Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.