
Privacy Rosettes Bright Chrome
Mfr # R016.260.PV
Zoro # G1427542
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
3.5
Width
3
Material
Brass
Color
Bright Chrome
Weight
0.15
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R016.260.PV
Zoro #
G1427542
UPC #
-
Country of Origin
China
Dimensions
Length
3.5
Width
3
Height
1.5
Details
Item
Privacy Rosettes Bright Chrome
Material
Brass
Color
Bright Chrome
Weight
0.15
Function
Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Privacy Rosettes Bright Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.