Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Rosettes Bright Chrome

  • Mfr # R046.260.PV

  • Zoro # G1428111


product price: $157.60
/ea
Free Shipping & Returns

Key Features

Length
4.7244
Width
3.8583
Material
Brass
Color
Bright Chrome
Function
Privacy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R046.260.PV
Zoro #
G1428111
UPC #
-
Country of Origin
China

Dimensions

Length
4.7244
Width
3.8583

Details

Item
Privacy Rosettes Bright Chrome
Material
Brass
Color
Bright Chrome
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Privacy Rosettes Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.