
Privacy Rosettes Distressed Oil Rubbed Bronze
Mfr # R030.402.PV
Zoro # G1428863
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
7.4
Width
6.9
Color
Distressed Oil Rubbed Bronze
Material
Brass
Height
3.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R030.402.PV
Zoro #
G1428863
UPC #
-
Country of Origin
China
Dimensions
Length
7.4
Width
6.9
Height
3.8
Details
Item
Privacy Rosettes Distressed Oil Rubbed B
Color
Distressed Oil Rubbed Bronze
Material
Brass
Weight
1.2
Function
Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Privacy Rosettes Distressed Oil Rubbed B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.