
Privacy Rosettes Lifetime Brass
Mfr # R027.003.PV
Zoro # G1429983
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
8.8976
Width
4.5669
Color
Lifetime Brass
Material
Brass
Height
1.7323
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R027.003.PV
Zoro #
G1429983
UPC #
00884011408778
Country of Origin
China
Dimensions
Length
8.8976
Width
4.5669
Height
1.7323
Details
Item
Privacy Rosettes Lifetime Brass
Color
Lifetime Brass
Material
Brass
Weight
1.2
Function
Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Privacy Rosettes Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.