
Privacy Rosettes Lifetime Bright Nickel
Mfr # R016.055.PV
Zoro # G1430403
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
3.5
Width
3.4
Color
Lifetime Bright Nickel
Material
Brass
Height
1.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R016.055.PV
Zoro #
G1430403
UPC #
00884011139559
Country of Origin
China
Dimensions
Length
3.5
Width
3.4
Height
1.3
Details
Item
Privacy Rosettes Lifetime Bright Nickel
Color
Lifetime Bright Nickel
Material
Brass
Weight
0.8
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Description
Privacy Rosettes Lifetime Bright Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.