Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Rosettes Lifetime Satin Nickel

  • Mfr # R008.056.PV

  • Zoro # G1431593


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Length
18.9764
Width
9.6063
Color
Lifetime Satin Nickel
Material
Brass
Weight
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R008.056.PV
Zoro #
G1431593
UPC #
00884011104724
Country of Origin
China

Dimensions

Length
18.9764
Width
9.6063
Height
3.7795

Details

Item
Privacy Rosettes Lifetime Satin Nickel
Color
Lifetime Satin Nickel
Material
Brass
Weight
0.5
Function
Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Privacy Rosettes Lifetime Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.