Zoro Homepage

Privacy Rosettes Lifetime Satin Nickel

  • Mfr # R016.056.PV

  • Zoro # G1431602


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
3.622
Width
3.622
Color
Lifetime Satin Nickel
Material
Brass
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R016.056.PV
Zoro #
G1431602
UPC #
-
Country of Origin
China

Dimensions

Length
3.622
Width
3.622
Height
1.6535

Details

Item
Privacy Rosettes Lifetime Satin Nickel
Color
Lifetime Satin Nickel
Material
Brass
Weight
1
Function
Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Privacy Rosettes Lifetime Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.