Zoro Homepage

Privacy Rosettes Lifetime Satin Nickel

  • Mfr # R046.056.PV

  • Zoro # G1431830


product price: $157.60
/ea
Free Shipping & Returns

Key Features

Length
4.9606
Width
4.0157
Color
Lifetime Satin Nickel
Material
Brass
Function
Privacy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R046.056.PV
Zoro #
G1431830
UPC #
-
Country of Origin
China

Dimensions

Length
4.9606
Width
4.0157

Details

Item
Privacy Rosettes Lifetime Satin Nickel
Color
Lifetime Satin Nickel
Material
Brass
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate

Description

Privacy Rosettes Lifetime Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.