Privacy Rosettes Lifetime Satin Nickel
Mfr # R050.056.IPV
Zoro # G1431952
product price: $58.15
/eaKey Features
Length
0
Width
0
Material
Brass
Color
Lifetime Satin Nickel
Function
Privacy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R050.056.IPV
Zoro #
G1431952
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Item
Privacy Rosettes Lifetime Satin Nickel
Material
Brass
Color
Lifetime Satin Nickel
Function
Privacy
Series
Estate
Description
Privacy Rosettes Lifetime Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.