Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Rosettes Oil Rubbed Bronze

  • Mfr # R008.102.PV

  • Zoro # G1432074


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Length
3.8583
Width
3.622
Color
Oil Rubbed Bronze
Material
Brass
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R008.102.PV
Zoro #
G1432074
UPC #
-
Country of Origin
China

Dimensions

Length
3.8583
Width
3.622
Height
1.5748

Details

Item
Privacy Rosettes Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass
Weight
1
Function
Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Privacy Rosettes Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.