Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Rosettes Satin Black

  • Mfr # R048.190.PV

  • Zoro # G1432844


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Length
19.9213
Width
5.0394
Material
Brass
Color
Satin Black
Function
Privacy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R048.190.PV
Zoro #
G1432844
UPC #
-
Country of Origin
China

Dimensions

Length
19.9213
Width
5.0394

Details

Item
Privacy Rosettes Satin Black
Material
Brass
Color
Satin Black
Function
Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Privacy Rosettes Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.