Zoro Homepage

Privacy Rosettes Venetian Bronze

  • Mfr # R017.112.PV

  • Zoro # G1435330


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
4.0945
Width
2.3622
Material
Brass
Color
Venetian Bronze
Weight
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R017.112.PV
Zoro #
G1435330
UPC #
-
Country of Origin
China

Dimensions

Length
4.0945
Width
2.3622
Height
1.3386

Details

Item
Privacy Rosettes Venetian Bronze
Material
Brass
Color
Venetian Bronze
Weight
0.2
Function
Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Privacy Rosettes Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.