
Privacy Rosettes Venetian Bronze
Mfr # R026.112.PV
Zoro # G1435364
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
3.6
Width
3.5
Material
Brass
Color
Venetian Bronze
Height
1.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R026.112.PV
Zoro #
G1435364
UPC #
00884011408297
Country of Origin
China
Dimensions
Length
3.6
Width
3.5
Height
1.4
Details
Item
Privacy Rosettes Venetian Bronze
Material
Brass
Color
Venetian Bronze
Weight
0.5
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Privacy Rosettes Venetian Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.