
Privacy Sliding Door Locks Antique Brass
Mfr # PD006.050.PRIV
Zoro # G1436353
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Height
3.8
Length
11.1
Width
6.5
Material
Brass
Color
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD006.050.PRIV
Zoro #
G1436353
UPC #
-
Country of Origin
China
Dimensions
Height
3.8
Length
11.1
Width
6.5
Details
Item
Privacy Sliding Door Locks Antique Brass
Material
Brass
Color
Antique Brass
Weight
4.2
Function
Privacy
Backset
2-1/2" Backset
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Privacy Sliding Door Locks Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.