Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Sliding Door Locks Bright Chrome

  • Mfr # PD016.260.PRIV

  • Zoro # G1436493


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Height
3.7795
Length
11.1811
Width
6.6142
Material
Brass
Color
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD016.260.PRIV
Zoro #
G1436493
UPC #
00884011760852
Country of Origin
China

Dimensions

Height
3.7795
Length
11.1811
Width
6.6142

Details

Item
Privacy Sliding Door Locks Bright Chrome
Material
Brass
Color
Bright Chrome
Finish
Bright Chrome
Weight
4.2
Function
Privacy
Backset
2-1/2" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Privacy Sliding Door Locks Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.