Privacy Sliding Door Locks Distressed Oil Rubbed Bronze
Mfr # PD005.402.PRIV
Zoro # G1436432
product price: $867.99
/ea
Free Shipping & Returns
Key Features
Height
3.8
Length
11.2
Width
6.9
Material
Brass
Color
Distressed Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD005.402.PRIV
Zoro #
G1436432
UPC #
-
Country of Origin
China
Dimensions
Height
3.8
Length
11.2
Width
6.9
Details
Item
Privacy Sliding Door Locks Distressed Oi
Material
Brass
Color
Distressed Oil Rubbed Bronze
Finish
Distressed Oil Rubbed Bronze
Backset
2-1/2" Backset
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Description
Privacy Sliding Door Locks Distressed Oi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.