Privacy Sliding Door Locks Lifetime Brass
Mfr # PD007.003.PRIV
Zoro # G1436791
product price: $736.00
/ea
Free Shipping & Returns
Key Features
Height
3.8
Length
11
Width
6.6
Material
Brass
Color
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD007.003.PRIV
Zoro #
G1436791
UPC #
00884011758408
Country of Origin
China
Dimensions
Height
3.8
Length
11
Width
6.6
Details
Item
Privacy Sliding Door Locks Lifetime Bras
Material
Brass
Color
Lifetime Brass
Finish
Brass
Backset
2-1/2" Backset
Function
Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Privacy Sliding Door Locks Lifetime Bras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.