Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Sliding Door Locks Lifetime Brass

  • Mfr # PD016.003.PRIV

  • Zoro # G1436572


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Height
3.8
Length
11.2
Width
6.9
Material
Brass
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD016.003.PRIV
Zoro #
G1436572
UPC #
00884011759801
Country of Origin
China

Dimensions

Height
3.8
Length
11.2
Width
6.9

Details

Item
Privacy Sliding Door Locks Lifetime Bras
Material
Brass
Color
Lifetime Brass
Weight
5.2
Function
Privacy
Backset
2-1/2" Backset
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Privacy Sliding Door Locks Lifetime Bras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.