Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Sliding Door Locks Lifetime Bright Nickel

  • Mfr # PD005.055.PRIV

  • Zoro # G1436679


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Height
3.8
Length
11.1
Width
6.6
Material
Brass
Color
Lifetime Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD005.055.PRIV
Zoro #
G1436679
UPC #
-
Country of Origin
China

Dimensions

Height
3.8
Length
11.1
Width
6.6

Details

Item
Privacy Sliding Door Locks Lifetime Brig
Material
Brass
Color
Lifetime Bright Nickel
Finish
Bright Nickel
Weight
4.0786
Function
Privacy
Backset
2-1/2" Backset
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Privacy Sliding Door Locks Lifetime Brig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.