
Privacy Sliding Door Locks Lifetime Bright Nickel
Mfr # PD007.055.PRIV
Zoro # G1436545
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Height
3.7
Length
11.1
Width
6.6
Material
Brass
Color
Lifetime Bright Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD007.055.PRIV
Zoro #
G1436545
UPC #
-
Country of Origin
China
Dimensions
Height
3.7
Length
11.1
Width
6.6
Details
Item
Privacy Sliding Door Locks Lifetime Brig
Material
Brass
Color
Lifetime Bright Nickel
Finish
Bright Nickel
Weight
3.5274
Backset
2-1/2" Backset
Function
Privacy
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Privacy Sliding Door Locks Lifetime Brig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.