Zoro Homepage

Privacy Sliding Door Locks Lifetime Satin Nickel

  • Mfr # PD006.056.PRIV

  • Zoro # G1436703


product price: $736.00
/ea
Free Shipping & Returns

Key Features

Height
3.937
Length
11.1024
Width
6.6142
Material
Brass
Color
Lifetime Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD006.056.PRIV
Zoro #
G1436703
UPC #
00884011757562
Country of Origin
China

Dimensions

Height
3.937
Length
11.1024
Width
6.6142

Details

Item
Privacy Sliding Door Locks Lifetime Sati
Material
Brass
Color
Lifetime Satin Nickel
Weight
3.7
Function
Privacy
Backset
2-1/2" Backset
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Privacy Sliding Door Locks Lifetime Sati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.