Privacy Sliding Door Locks Satin Brass with Brown
Mfr # PD005.060.PRIV
Zoro # G1436870
product price: $867.99
/ea
Free Shipping & Returns
Key Features
Height
3.8
Length
11.1
Width
6.7
Material
Brass
Color
Satin Brass with Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD005.060.PRIV
Zoro #
G1436870
UPC #
-
Country of Origin
China
Dimensions
Height
3.8
Length
11.1
Width
6.7
Details
Item
Privacy Sliding Door Locks Satin Brass w
Material
Brass
Color
Satin Brass with Brown
Finish
Satin Brass and Brown
Function
Privacy
Backset
2-1/2" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Privacy Sliding Door Locks Satin Brass w
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.