Zoro Homepage

Privacy Sliding Door Locks Unlacquered Brass

  • Mfr # PD006.031.PRIV

  • Zoro # G1437001


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Height
3.7795
Length
11.1024
Width
6.6142
Material
Brass
Color
Unlacquered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD006.031.PRIV
Zoro #
G1437001
UPC #
-
Country of Origin
China

Dimensions

Height
3.7795
Length
11.1024
Width
6.6142

Details

Item
Privacy Sliding Door Locks Unlacquered B
Material
Brass
Color
Unlacquered Brass
Function
Privacy
Backset
2-1/2" Backset
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Privacy Sliding Door Locks Unlacquered B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.