Privacy Sliding Door Locks Vintage Brass
Mfr # PD007.033.PRIV
Zoro # G1437071
product price: $736.00
/ea
Free Shipping & Returns
Key Features
Height
4.1
Length
9.4
Width
7
Material
Brass
Color
Vintage Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD007.033.PRIV
Zoro #
G1437071
UPC #
00884011758613
Country of Origin
China
Dimensions
Height
4.1
Length
9.4
Width
7
Details
Item
Privacy Sliding Door Locks Vintage Brass
Material
Brass
Color
Vintage Brass
Backset
2-1/2" Backset
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Privacy Sliding Door Locks Vintage Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.