Zoro Homepage

Privacy Strikes Bright Chrome

  • Mfr # 5528.260.L

  • Zoro # G1437062


product price: $26.65
/ea

Key Features

Strike Type
Combo Strike
Finish
Bright Chrome
Length
5
Width
1.75
Color
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5528.260.L
Zoro #
G1437062
UPC #
-
Country of Origin
China

Dimensions

Length
5
Width
1.75

Details

Strike Type
Combo Strike
Finish
Bright Chrome
Color
Bright Chrome
Material
Brass
Series
Estate
Item
Privacy Strikes Bright Chrome
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Privacy Strikes Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.