Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy Strikes Bright Chrome

  • Mfr # 5528.260.R

  • Zoro # G1437202


product price: $26.65
/ea

Key Features

Strike Type
Combo Strike
Length
5
Width
1.75
Color
Bright Chrome
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5528.260.R
Zoro #
G1437202
UPC #
-
Country of Origin
China

Dimensions

Length
5
Width
1.75

Details

Strike Type
Combo Strike
Color
Bright Chrome
Material
Brass
Series
Estate
Item
Privacy Strikes Bright Chrome
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Privacy Strikes Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.