Zoro Homepage

Privacy Strikes Satin Black

  • Mfr # 5528.190.R

  • Zoro # G1437385


product price: $26.65
/ea

Key Features

Strike Type
Combo Strike
Finish
Satin Black
Length
0
Width
0
Color
Satin Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5528.190.R
Zoro #
G1437385
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Strike Type
Combo Strike
Finish
Satin Black
Color
Satin Black
Material
Brass
Series
Estate
Item
Privacy Strikes Satin Black
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Privacy Strikes Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.