This item is Discontinued.

Baldwin Door and Butt Hinge, Brass, Full Mortise Mounting, 1 3/4 in Leaf W x 3 1/2 in Leaf H, Satin Nickel 9BR7023-002

Door and Butt Hinge, Brass, Full Mortise Mounting, 1 3/4 in Leaf W x 3 1/2 in Leaf H, Satin Nickel (Discontinued)

  • Mfr # 9BR7023-002
  • Zoro # G7689538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9BR7023-002
Zoro #
G7689538
UPC #
884011520913
Country of Origin
China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.08 in
Door Leaf Width
1 3/4 in
Required Door Thickness
1-3/8 in
Frame Leaf Thickness
0.08 in
Frame Leaf Height
3 1/2 in
Frame Leaf Width
1 3/4 in
Length
4.2
Height
0.8
Width
2.2

Details

Corners
1/4" Radius
Finish
Satin Nickel
Holes per Leaf
3
Load Capacity
25 lb
Material
Brass
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Five Knuckle; Friction Fit Design
Item
Door and Butt Hinge
Bearing Type
Plain
Ligature Resistant
No
Pin Type
Removable
Pin Material
Brass
Hardware
Included
Holes
With
Number of Wires
0
Color
Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve

Description

Butt Hinge, Brass, Satin Nickel Finish, 25 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.08 in Door Leaf Thickness, 0.08 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.