This item is Discontinued.

Baldwin 2/5" Dome Floor Stop Venetian Bronze 9BR7008-001

2/5" Dome Floor Stop Venetian Bronze (Discontinued)

  • Mfr # 9BR7008-001
  • Zoro # G2019724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9BR7008-001
Zoro #
G2019724
UPC #
884011519986
Country of Origin
China

Dimensions

Height
1.5
Width
2.5
Length
2.5

Details

Item
Baldwin Reserve 9BR7008001 2/5" Dome Flo
Finish
Venetian Bronze
Material
Brass
Color
Venetian Bronze
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve

Description

Baldwin Reserve 9BR7008001 2/5 In. Dome Flo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.