Shop BALDWIN
See all product information
Create Account
Reserve 8BR0518001 Thin Door Han
- Mfr # 8BR0518-001
- Zoro # G2019219
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Width
0.375
Length
3
Color
Lifetime Brass
Height
0.375
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8BR0518-001
- Zoro #
- G2019219
- UPC #
- 884011715104
- Country of Origin
- China
- Item
- Baldwin Reserve 8BR0518001 Thin Door Han
- Color
- Lifetime Brass
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Series
- Reserve
Dimensions
- Width
- 0.375
- Length
- 3
- Height
- 0.375
Description
Baldwin Reserve 8BR0518001 Thin Door Han
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.