Shop BALDWIN

Reserve 8BR0709003 Patio Deadbol

  • Mfr # 8BR0709-003
  • Zoro # G2019401

product price: 
$
9.59
/ea

Key Features

Material
Brass / Steel
Finish
Venetian Bronze
Color
Venetian Bronze
Height
0
Length
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8BR0709-003
Zoro #
G2019401
UPC #
884011715203
Country of Origin
China
Material
Brass / Steel
Finish
Venetian Bronze
Color
Venetian Bronze
Item
Baldwin Reserve 8BR0709003 Patio Deadbol
Function
Patio
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve

Description

Baldwin Reserve 8BR0709003 Patio Deadbol

Ratings & reviews