Reserve 8BR0710001 Patio or Sing
- Mfr # 8BR0710-001
- Zoro # G2019444
product price:Â
$
36.39
/ea
Key Features
Mounting
Door
Material
Brass / Steel
Finish
Brass
Color
Lifetime Brass
Width
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8BR0710-001
- Zoro #
- G2019444
- UPC #
- 884011715265
- Country of Origin
- China
Dimensions
- Width
- 2
- Length
- 5
- Height
- 0.2
Details
- Mounting
- Door
- Material
- Brass / Steel
- Finish
- Brass
- Color
- Lifetime Brass
- Item
- Baldwin Reserve 8BR0710001 Patio or Sing
- Function
- Patio
- Series
- Reserve
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve 8BR0710001 Patio or Sing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.