
Baldwin
Baldwin Reserve DCCOLXFEDRTRR260STHK Dou (Discontinued)
- Mfr # DC.COLXFED.R.TRR.260.S.THK
- Zoro # G2030522
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | DC.COLXFED.R.TRR.260.S.THK |
| Zoro # | G2030522 |
| UPC # | - |
| Country of Origin | China |
Details
| Item | Baldwin Reserve DCCOLXFEDRTRR260STHK Dou |
| Series | Reserve |
| Features | Double Cylinder |
| Strike Type | Dual Strike |
| Finish | Bright Chrome |
| Includes | Latch |
| Style | Traditional |
Description
Baldwin Reserve DCCOLXFEDRTRR260STHK Dou
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.