This item is Discontinued.

Baldwin Baldwin Reserve HDCRYTRR049 Half Dummy C HD.CRY.TRR.049

Baldwin Reserve HDCRYTRR049 Half Dummy C (Discontinued)

  • Mfr # HD.CRY.TRR.049
  • Zoro # G2243715
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD.CRY.TRR.049
Zoro #
G2243715
UPC #
884011834638
Country of Origin
China

Dimensions

Length
5.4
Height
3.4
Width
5.3

Details

Item
Baldwin Reserve,HDCRYTRR049 Half Dummy C
Series
Reserve
Color
Matte Brass and Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Material
Brass
Function
Half Dummy
Weight
0.95

Description

Item Baldwin Reserve,HDCRYTRR049 Half Dummy C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.